PS70 X 5 7/8

COMPARE

PS70 X 5 7/8

Description
PS70 X 5 7/8 CTR ASSY ; POR SPACER CENTER ASSY

DODGE

Part # PS70 X 5 7/8

BDI # 239935

Features

Component: Spacer Assembly
Width - Millimeter: 149.225
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 7.375

Outside Diameter - Millimeter: 187.325
Other Features: Components May or May Not Intermix Among Brands | Split Element
Coupling Type: Elastomeric Coupling
Torque: 2200In-Lbs
Width - Inch: 5.875

Price Inventory : Available to order
Loading Price
QTY