FSL 3 SLEEVE OAL 6.50 FLANGE
Description
FSL 3 SLEEVE OAL 6.50 FLANGE ; POR
Part # FSL 3 SLEEVE OAL 6.50 FLANGE
BDI # 19074781
Features
Component:
Sleeve Assembly
Width - Millimeter:
203.962
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.44
Outside Diameter - Millimeter:
239.776
Other Features:
Double Engagement | Flanged | Vari Crown Tooth | Corrosion Resistant Bolt and Nut | 4000RPM Unbalanced Speed
Coupling Type:
Gear Coupling
Torque:
94500In-Lbs
Width - Inch:
8.03