Features
Component:
Element
Width - Millimeter:
107.95
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
7.25
Outside Diameter - Millimeter:
184.15
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.5 Inch Distance Between Inboard Shaft Ends | 1.44 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
2308In-Lbs
Width - Inch:
4.25
1080T10 GRID AND COVER ASSY
Description
1080T10 GRID AND COVER ASSY ; 7.64" OD STEEL
Part # 006756
BDI # 239315
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
108.661
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
7.64
Outside Diameter - Millimeter:
194.056
Other Features:
Components May or May Not Intermix Among Brands | Tapered Grid
Coupling Type:
Grid Coupling
Width - Inch:
4.278
Features
Component:
Horizontal Split Cover
Width - Millimeter:
108.661
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
7.64
Outside Diameter - Millimeter:
194.056
Other Features:
Components May or May Not Intermix Among Brands | Tapered Grid
Coupling Type:
Grid Coupling
Width - Inch:
4.278
RAPTOR ES20 FULL SPACER ELEMENT
Description
RAPTOR ES20 FULL SPCR ELEM USE #27880001 ; TAPER LOCK TYPE NATURAL RUBBER
Part # 017069
BDI # 20494215
Features
Component:
Spacer Element
Width - Millimeter:
107.95
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
7.25
Outside Diameter - Millimeter:
184.15
Other Features:
Components May or May Not Intermix Among Brands | Split | 7.09 Inch Maximum Distance Between Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
2308In-Lbs
Width - Inch:
4.25
Features
Component:
Element
Width - Millimeter:
107.95
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
7.25
Outside Diameter - Millimeter:
184.15
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | Armored | 0.5 Inch Distance Between Inboard Shaft Ends | 1.44 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
2308In-Lbs
Width - Inch:
4.25