1140WA FLEX ELEMENT ASSY
Description
1140WA FLEX ELEMENT ASSY ; NON-RETURNABLE 0710945 ELASTOMERIC CPLG
Part # 10018711
BDI # 22604749
Features
Component:
Element Assembly
Width - Millimeter:
117.348
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands | Includes 2 Clamp Ring and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
70000In-Lbs
Width - Inch:
4.62
1140WA FLEX ELEMENT ONLY
Description
1140WA FLEX ELEMENT ONLY ; NON-RETURNABLE 0330476
Part # 10039928
BDI # 18106464
Features
Component:
Element
Width - Millimeter:
117.348
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
70000In-Lbs
Width - Inch:
4.62
PS60 X 4 5/8
Description
PS60 X 4 5/8 CTR ASSY ; POR SPACER CENTER ASSY
Part # PS60 X 4 5/8
BDI # 239916
Features
Component:
Spacer Assembly
Width - Millimeter:
117.475
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
6.5
Outside Diameter - Millimeter:
165.1
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
1800In-Lbs
Width - Inch:
4.625
QF175SPBODYX4.6
Description
QF175SPBODYX4.6 COUPLING BODY ; NON-RETURNABLE
Part # QF175SPBODYX4.6
BDI # 21963224
Features
Component:
Spacer Assembly
Width - Millimeter:
116.84
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.5
Outside Diameter - Millimeter:
139.7
Other Features:
Components May or May Not Inter-Mix Among Brands | Single Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 24602 | White 47123 | Blue 47123In-Lbs
Width - Inch:
4.6