Page 1 of 575

Next

Compare
4016 5/8

COMPARE

4016 5/8

Description
4016 5/8 CHAIN CPLG HUB ; 5/8" BORE 1-31/32" HUB DIA

MARTIN SPROCKET & GR

Part # 4016 5/8

BDI # 620388

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.81

Length Thru Bore - Millimeter: 28.575
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 50
Hub Diameter - Inch: 1.969
Coupling Type: Chain Coupling

Price Inventory : In stock
Loading Price
QTY
5016 1 5/8

COMPARE

5016 1 5/8

Description
5016 1 5/8 CHAIN CPLG HUB ; 1-5/8" BORE 2-1/2" HUB DIA

MARTIN SPROCKET & GR

Part # 5016 1 5/8

BDI # 622178

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.52

Length Thru Bore - Millimeter: 36.525
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 63.5
Hub Diameter - Inch: 2.5
Coupling Type: Chain Coupling

Price Inventory : In stock
Loading Price
QTY
1 7/16 SPLIT IRON COLLAR

COMPARE

1 7/16 SPLIT IRON COLLAR

Description
1 7/16 SPLIT IRON COLLAR

DODGE

Part # 010080

BDI # 239416

Features

Split or Solid Description: One Piece Split
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 36.525
Inch - Metric: Inch

Material: Iron
Outside Diameter - Inch: 3.375
Outside Diameter - Millimeter: 85.725
Bore - Millimeter: 36.525
Width - Inch: 1.438

Price Inventory : In stock
Loading Price
QTY
4JES EPDM

COMPARE

4JES EPDM

Description
4JES EPDM SF COUPLING SLEEVE ; SPLIT CONSTRUCTION, 7600 MAX RPM

TB WOODS

Part # 4JS

BDI # 994025

Features

Component: Sleeve
Width - Millimeter: 31.75
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 2.313

Outside Diameter - Millimeter: 58.75
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 120In-Lbs
Width - Inch: 1.25

Price Inventory : In stock
Loading Price
QTY
5R NYL COVER/ELEMENT WRAPFLEX 3701475

COMPARE

5R NYL COVER/ELEMENT WRAPFLEX 3701475

Description
5R NYL COVER/ELEMENT WRAPFLEX 3701475 ; NON-RETURNABLE

REXNORD

Part # 10316321

BDI # 21473865

Features

Component: Element Assembly
Width - Millimeter: 23.114
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 3.17

Outside Diameter - Millimeter: 80.518
Other Features: Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
Coupling Type: Elastomeric Coupling
Torque: 550In-Lbs
Width - Inch: 0.91

Price Inventory : In stock
Loading Price
QTY