1160WA FLEX ELEMENT ONLY
Description
1160WA FLEX ELEMENT ONLY ; NON-RETURNABLE 0330488
Part # 10039932
BDI # 18106576
Features
Component:
Element
Width - Millimeter:
146.05
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
41800In-Lbs
Width - Inch:
5.75
PS80 X 5 3/4
Description
PS80 X 5 3/4 CTR ASSY ; POR SPACER CENTER ASSY
Part # PS80 X 5 3/4
BDI # 239963
Features
Component:
Spacer Assembly
Width - Millimeter:
146.05
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
8.375
Outside Diameter - Millimeter:
212.725
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
3605In-Lbs
Width - Inch:
5.75
PS60 X 5 3/4
Description
PS60 X 5.75 SPCR CTR ASY ; POR SPACER CENTER ASSY
Part # PS60 X 5 3/4
BDI # 238356
Features
Component:
Spacer Assembly
Width - Millimeter:
146.05
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
6.5
Outside Diameter - Millimeter:
165.1
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
1800In-Lbs
Width - Inch:
5.75
PS100 X 5 3/4
Description
PS100 5 3/4 SPCR CTR ASSY ; POR SPACER CENTER ASSY
Part # PS100 X 5 3/4
BDI # 240086
Features
Component:
Spacer Assembly
Width - Millimeter:
146.05
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
10
Outside Diameter - Millimeter:
254
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
5402In-Lbs
Width - Inch:
5.75
PS70 X 5 3/4
Description
PS70 X 5 3/4 CTR ASSY ; POR SPACER CENTER ASSY
Part # PS70 X 5 3/4
BDI # 239934
Features
Component:
Spacer Assembly
Width - Millimeter:
146.05
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
7.375
Outside Diameter - Millimeter:
187.325
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
2200In-Lbs
Width - Inch:
5.75