Features
Component:
Sleeve Assembly
Width - Millimeter:
277.622
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.81
Outside Diameter - Millimeter:
274.574
Other Features:
HercuFlex | Continuous Style | 2700RPM Unbalanced Speed
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs
Width - Inch:
10.93
F 4.5E SLEEVE WITH O-RING
Description
F 4.5E COUPLING SLEEVE WITH O-RING ; 6.496" MAX BORE EXPOSED BOLT HUB
Part # 69790400223
BDI # 597494
Features
Component:
Sleeve Assembly
Width - Millimeter:
277.876
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.63
Outside Diameter - Millimeter:
346.202
Other Features:
Double Engagement | Flanged | With Vari Crown Tooth | 2700RPM Unbalanced Speed | Exposed Bolt | With O-Ring
Coupling Type:
Gear Coupling
Torque:
302400In-Lbs
Width - Inch:
10.94
1160 COVER/GRID ASSY HORIZONTAL IMPERIAL
Description
1160 IMPERIAL HORIZONTAL COVER/GRID ASSY
Part # 69790405363
BDI # 597841
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
278.384
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
19.74
Outside Diameter - Millimeter:
501.4
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid
Coupling Type:
Grid Coupling
Width - Inch:
10.96
Features
Component:
Sleeve Assembly
Width - Millimeter:
277.622
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.63
Outside Diameter - Millimeter:
346.202
Other Features:
HercuFlex | Flanged | 2700RPM Unbalance Speed | Shrouded Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs
Width - Inch:
10.93
1160 COVER SET HORIZONTAL IMPERIAL
Description
1160 IMPERIAL HORIZONTAL COVER SET
Part # 69790405287
BDI # 597781
Features
Component:
Horizontal Split Cover
Width - Millimeter:
278.384
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
19.74
Outside Diameter - Millimeter:
501.4
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Grid Coupling
Width - Inch:
10.96