Page 1 of 9

Next

Compare
FB6018 X 2

COMPARE

FB6018 X 2

Description
FB6018 X 2 CHAIN CPLG FLG ; 2" BORE 3-1/2" HUB DIA

DODGE

Part # 099123

BDI # 251536

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 4.7
Length Thru Bore - Millimeter: 47.625

Length Thru Bore - Inch: 1.875
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 675 RPM Without Cover
Hub Diameter - Millimeter: 88.9
Hub Diameter - Inch: 3.5
Coupling Type: Chain Coupling

Price Inventory : In stock
Loading Price
QTY
FB6018 X 1 15/16

COMPARE

FB6018 X 1 15/16

Description
FB6018 X 1 15/16 CHAIN CPLG FLG

DODGE

Part # 099122

BDI # 251535

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 4.7
Length Thru Bore - Millimeter: 47.625

Length Thru Bore - Inch: 1.875
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 675 RPM Without Cover
Hub Diameter - Millimeter: 88.9
Hub Diameter - Inch: 3.5
Coupling Type: Chain Coupling

Price Inventory : In stock
Loading Price
QTY
B6018 RSB CHAIN CPLG FLG NO KS

COMPARE

B6018 RSB CHAIN CPLG FLG NO KS

Description
B6018 RSB CHAIN CPLG FLG NO KS ; 3-1/2" HUB DIA HUB SHAFT

DODGE

Part # 099153

BDI # 251563

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 4.7
Length Thru Bore - Millimeter: 47.625

Length Thru Bore - Inch: 1.875
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 675 RPM Without Cover
Hub Diameter - Millimeter: 88.9
Hub Diameter - Inch: 3.5
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
FB6018 X 1 1/4 CHAIN CPLG FLG 5/16 KW

COMPARE

FB6018 X 1 1/4 CHAIN CPLG FLG 5/16 KW

Description
FB6018 X 1 1/4 CHAIN CPLG FLG 5/16 KW

DODGE

Part # 426533

BDI # 279073

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 4.7
Length Thru Bore - Millimeter: 47.625

Length Thru Bore - Inch: 1.875
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 675 RPM Without Cover
Hub Diameter - Millimeter: 88.9
Hub Diameter - Inch: 3.5
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
6018 1

COMPARE

6018 1

Description
6018 1 CHAIN CPLG HUB ; 1" BORE 3-1/2" HUB DIA

MARTIN SPROCKET & GR

Part # 6018 1

BDI # 623688

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.7

Length Thru Bore - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 88.9
Hub Diameter - Inch: 3.5
Coupling Type: Chain Coupling

Price Inventory : In stock
Loading Price
QTY