8 SOLID IRON COLLAR;10061

COMPARE

8 SOLID IRON COLLAR;10061

Description
8 SOLID IRON COLLAR; 10061

DODGE

Part # 010061

BDI # 22265935

Features

Split or Solid Description: One Piece Solid
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 73.025
Inch - Metric: Inch

Material: Iron
Outside Diameter - Inch: 12.125
Outside Diameter - Millimeter: 307.975
Bore - Millimeter: 203.2
Width - Inch: 2.875

Price Inventory : Available to order
Loading Price
QTY
DGF 2.5 EB

COMPARE

DGF 2.5 EB

Description
DGF 2.5 EB COUPLING HUB ; POR

DODGE

Part # 013123

BDI # 240229

Features

Component: Sleeve Assembly
Width - Millimeter: 73.025
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.375

Outside Diameter - Millimeter: 212.725
Other Features: Components May or May Not Intermix Among Brands | Flanged | Exposed Bolt
Coupling Type: Gear Coupling
Torque: 56700In-Lbs
Width - Inch: 2.875

Price Inventory : Available to order
Loading Price
QTY
PS50 X 2 7/8

COMPARE

PS50 X 2 7/8

Description
PS50 2 7/8 SPCR CTR ASSY ; POR SPACER CENTER ASSY

DODGE

Part # PS50 X 2 7/8

BDI # 239585

Features

Component: Spacer Assembly
Width - Millimeter: 73.025
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 5.25

Outside Diameter - Millimeter: 133.35
Other Features: Components May or May Not Intermix Among Brands | Split Element
Coupling Type: Elastomeric Coupling
Torque: 900In-Lbs
Width - Inch: 2.875

Price Inventory : Available to order
Loading Price
QTY