WES3

COMPARE

WES3

Description
WES3 COUPLING SPACER ASSEMBLY ; POR VARIABLE SPEED

TB WOODS

Part # WES3

BDI # 997948

Features

Component: Spacer Element
Width - Millimeter: 145.288
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 4.24

Outside Diameter - Millimeter: 107.696
Other Features: Components May or May Not Intermix Among Brands | 2 Piece Element
Coupling Type: Elastomeric Coupling
Torque: 365In-Lbs
Width - Inch: 5.72

Price Inventory : Available to order
Loading Price
QTY
WES2

COMPARE

WES2

Description
WES2 CPLG SPACER ASSEMBLY ; POR ELASTOMERIC

TB WOODS

Part # WES2

BDI # 983472

Features

Component: Spacer Element
Width - Millimeter: 145.288
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 3.7

Outside Diameter - Millimeter: 93.98
Other Features: Components May or May Not Intermix Among Brands | 2 Piece Element
Coupling Type: Elastomeric Coupling
Torque: 190In-Lbs
Width - Inch: 5.72

Price Inventory : Available to order
Loading Price
QTY