1160WA FLEX ELEMENT ONLY

COMPARE

1160WA FLEX ELEMENT ONLY

Description
1160WA FLEX ELEMENT ONLY ; NON-RETURNABLE 0330488

FALK

Part # 10039932

BDI # 18106576

Features

Component: Element
Width - Millimeter: 146.05
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Elastomeric Coupling
Torque: 41800In-Lbs
Width - Inch: 5.75

Price Inventory : Available to order
Loading Price
QTY
PS80 X 5 3/4

COMPARE

PS80 X 5 3/4

Description
PS80 X 5 3/4 CTR ASSY ; POR SPACER CENTER ASSY

DODGE

Part # PS80 X 5 3/4

BDI # 239963

Features

Component: Spacer Assembly
Width - Millimeter: 146.05
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 8.375

Outside Diameter - Millimeter: 212.725
Other Features: Components May or May Not Intermix Among Brands | Split Element
Coupling Type: Elastomeric Coupling
Torque: 3605In-Lbs
Width - Inch: 5.75

Price Inventory : Available to order
Loading Price
QTY
PS60 X 5 3/4

COMPARE

PS60 X 5 3/4

Description
PS60 X 5.75 SPCR CTR ASY ; POR SPACER CENTER ASSY

DODGE

Part # PS60 X 5 3/4

BDI # 238356

Features

Component: Spacer Assembly
Width - Millimeter: 146.05
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 6.5

Outside Diameter - Millimeter: 165.1
Other Features: Components May or May Not Intermix Among Brands | Split Element
Coupling Type: Elastomeric Coupling
Torque: 1800In-Lbs
Width - Inch: 5.75

Price Inventory : Available to order
Loading Price
QTY
PS100 X 5 3/4

COMPARE

PS100 X 5 3/4

Description
PS100 5 3/4 SPCR CTR ASSY ; POR SPACER CENTER ASSY

DODGE

Part # PS100 X 5 3/4

BDI # 240086

Features

Component: Spacer Assembly
Width - Millimeter: 146.05
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 10

Outside Diameter - Millimeter: 254
Other Features: Components May or May Not Intermix Among Brands | Split Element
Coupling Type: Elastomeric Coupling
Torque: 5402In-Lbs
Width - Inch: 5.75

Price Inventory : Available to order
Loading Price
QTY
PS70 X 5 3/4

COMPARE

PS70 X 5 3/4

Description
PS70 X 5 3/4 CTR ASSY ; POR SPACER CENTER ASSY

DODGE

Part # PS70 X 5 3/4

BDI # 239934

Features

Component: Spacer Assembly
Width - Millimeter: 146.05
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 7.375

Outside Diameter - Millimeter: 187.325
Other Features: Components May or May Not Intermix Among Brands | Split Element
Coupling Type: Elastomeric Coupling
Torque: 2200In-Lbs
Width - Inch: 5.75

Price Inventory : Available to order
Loading Price
QTY