PS100 X 6 3/4

COMPARE

PS100 X 6 3/4

Description
PS100 X 6 3/4 SPCR CTR A ; POR SPACER CENTER ASSY

DODGE

Part # PS100 X 6 3/4

BDI # 240093

Features

Component: Spacer Assembly
Width - Millimeter: 171.45
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 10

Outside Diameter - Millimeter: 254
Other Features: Components May or May Not Intermix Among Brands | Split Element
Coupling Type: Elastomeric Coupling
Torque: 5402In-Lbs
Width - Inch: 6.75

Price Inventory : Available to order
Loading Price
QTY