FLA 3.5E SLEEVE
Description
FLA 3.5E COUPLING SLEEVE ; NON-RETURNABLE
Part # 69790491076
BDI # 598495
Features
Component:
Sleeve Assembly
Width - Millimeter:
225.552
Inch - Metric:
Inch
Material:
AISI 4140 Steel
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Double Engagement | Flanged | 6000RPM Unbalanced Speed | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
188500In-Lbs
Width - Inch:
8.88