F 5S SLEEVE WITH O-RING
Description
F 5S COUPLING SLEEVE WITH O-RING ; SIER BATH F TYPE STD
Part # 69790400367
BDI # 597517
Features
Component:
Sleeve Assembly
Width - Millimeter:
314.452
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.31
Outside Diameter - Millimeter:
388.874
Other Features:
Double Engagement | Flanged | With Vari Crown Tooth | 2500RPM Unbalanced Speed | Shrouded Bolt | With O-Ring
Coupling Type:
Gear Coupling
Torque:
434700In-Lbs
Width - Inch:
12.38
F 5E SLEEVE WITH O-RING
Description
F 5E COUPLING SLEEVE WITH O-RING ; SIER BATH F TYPE STD
Part # 69790400228
BDI # 597499
Features
Component:
Sleeve Assembly
Width - Millimeter:
314.452
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.31
Outside Diameter - Millimeter:
388.874
Other Features:
Double Engagement | Flanged | With Vari Crown Tooth | 2500RPM Unbalanced Speed | Exposed Bolt | With O-Ring
Coupling Type:
Gear Coupling
Torque:
434700In-Lbs
Width - Inch:
12.38
FA 5S SLEEVE WITH SEAL
Description
FA 5S COUPLING SLEEVE WITH SEAL ; SIER BATH FA SERIES
Part # 69790403987
BDI # 597676
Features
Component:
Sleeve Assembly
Width - Millimeter:
314.452
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.31
Outside Diameter - Millimeter:
388.874
Other Features:
Double Engagement | Flanged | 2500RPM Unbalanced Speed | Shrouded Bolt | With Molded Seal
Coupling Type:
Gear Coupling
Torque:
508600In-Lbs
Width - Inch:
12.38
FA 5E SLEEVE WITH SEAL
Description
FA 5E COUPLING SLEEVE WITH SEAL ; SIER BATH FA SERIES
Part # 69790403986
BDI # 597675
Features
Component:
Sleeve Assembly
Width - Millimeter:
314.452
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.31
Outside Diameter - Millimeter:
388.874
Other Features:
Double Engagement | Flanged | 2500RPM Unbalanced Speed | Exposed Bolt | With Molded Seal
Coupling Type:
Gear Coupling
Torque:
508600In-Lbs
Width - Inch:
12.38