5R31/35 HUB C=2.156 WRAPFLEX 3700055
Description
5R31/35 HUB C=2.156 WRAPFLEX 3700055 ; POR MTO W/FASTENERS
Part # 10101311
BDI # 18484385
Features
Component:
Spacer Hub
Width - Millimeter:
54.762
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.39
Outside Diameter - Millimeter:
86.106
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
Width - Inch:
2.156
Features
Component:
Sleeve Assembly
Width - Millimeter:
54.762
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Components should not be inter-mixed among brands - Flanged | Fasts | Model B | Full Flex Coupling
Coupling Type:
Gear Coupling
Torque:
31500 | 23000In-Lbs
Width - Inch:
2.156