GSTC-043-14-SS
Description
GSTC-043-14-SS CLAMP COLLAR ; 7/16"-14 BORE SS
Part # GSTC-043-14-SS
BDI # 196138
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
7/16-14
Component:
Shaft Collar
Width - Millimeter:
8.712
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0.938
Outside Diameter - Millimeter:
23.825
Bore - Millimeter:
0
Other Features:
Corrosion Resistance
GSTC-043-14-B
Description
GSTC-043-14-B CLAMP COLLAR ; 7/16"-14 BORE BLK OXD STL
Part # GSTC-043-14-B
BDI # 196137
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
7/16-14
Component:
Shaft Collar
Width - Millimeter:
8.712
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.938
Outside Diameter - Millimeter:
23.825
Bore - Millimeter:
0
Other Features:
Black Oxide Coated