SP5 BALANCE WT LIGHT FOR 12M SHAKER
Description
SP5 BALANCE WTLIGHT 12M SHAKER
Part # SP5 BALANCE WT LIGHT FOR 12M SHAKER
BDI # 17281789
SP5 BALANCE WT HVY 8D SHAKER
Description
SP5 BALANCE WT HVY 8D SHAKER
Part # SP5 BALANCE WT HVY 8D SHAKER
BDI # 17281772
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
7.137
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.688
Outside Diameter - Millimeter:
17.475
Bore - Millimeter:
7.95
Other Features:
Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
7.137
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0.688
Outside Diameter - Millimeter:
17.475
Bore - Millimeter:
7.95
Other Features:
Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw