B330 1-1/8 1/4X1/8 KW 1SS

COMPARE

B330 1-1/8 1/4X1/8 KW 1SS

Description
B330 1-1/8 1/4X1/8 KW 1SS BEVEL GEAR ; 1-1/8" BORE DIA 20DEG PRESS ANG 30 TEETH

MARTIN SPROCKET & GR

Part # B330 1-1/8 1/4X1/8 KW 1SS

BDI # 21569731

Features

Gear Style: Bevel Gear
Pitch Diameter - Inch: 10
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 47.498

Face Width - Inch: 1.87
Pitch: 3 DP
Other Features: 1:1 Ratio | With Keyway
Pressure Angle: 20 Degree
Pitch Diameter - Millimeter: 254

Price Inventory : Available to order
Loading Price
QTY
B330-2 X 2IN KW 2SS

COMPARE

B330-2 X 2IN KW 2SS

Description
B330-2 X 2IN KW 2SS BEVEL GEAR ; 10"P DIA 5-1/2 MTG DISTANCE 30T 1.87"W

MARTIN SPROCKET & GR

Part # B330-2 X 2IN KW 2SS

BDI # 24948241

Features

Gear Style: Bevel Gear
Pitch Diameter - Inch: 10
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 47.498

Face Width - Inch: 1.87
Pitch: 3 DP
Other Features: 2:1 Ratio
Pressure Angle: 20 Degree
Pitch Diameter - Millimeter: 254

Price Inventory : Available to order
Loading Price
QTY
B315-2 1-1/8 1/4X1/8 KW SS

COMPARE

B315-2 1-1/8 1/4X1/8 KW SS

Description
B315-2 1-1/8 1/4X1/8 KW SS BEVEL GEAR ; 1-1/8" BORE DIA 20DEG PRESS ANG 15 TEETH

MARTIN SPROCKET & GR

Part # B315-2 1-1/8 1/4X1/8 KW SS

BDI # 21569730

Features

Gear Style: Bevel Gear
Pitch Diameter - Inch: 5
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 47.498

Face Width - Inch: 1.87
Pitch: 3 DP
Other Features: 2:1 Ratio | With Keyway
Pressure Angle: 20 Degree
Pitch Diameter - Millimeter: 127

Price Inventory : Available to order
Loading Price
QTY