M424 1-15/16 FB

COMPARE

M424 1-15/16 FB

Description
M424 1-15/16 FB MITER GEAR

MARTIN SPROCKET & GR

Part # M424 1-15/16 FB

BDI # 21536100

Features

Gear Style: Miter Gear
Pitch Diameter - Inch: 6
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 33.782

Face Width - Inch: 1.33
Pitch: 4 DP
Other Features: With Keyway
Pressure Angle: 20 Degree
Pitch Diameter - Millimeter: 152.4

Price Inventory : Available to order
Loading Price
QTY