10M20 19MM 6MM KWSS
Description
10M20 19MM 6MM KWSS MITER GEAR ; 19MM BORE DIA
Part # 10M20 19MM
BDI # 21552065
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
11.176
Face Width - Inch:
0.44
Pitch:
10 DP
Other Features:
Coniflex Tooth Form | 1/2" Minimum Bore | Unhardened Teeth
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
50.8