02EBCPM300GRAT
Description
02EBCPM300GRAT PILLOW BLOCK UNIT ; ENHANCED HEAVY DUTY 3"
Part # COP.02EBCPM300GRAT
BDI # 24530729
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
139.7
Other Features:
Single Row | Enhanced Heavy Duty | M-Line Pedestal
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.4
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
96.85
02EBCPM130MGRAT
Description
02EBCPM130MGRAT PILLOW BLOCK UNIT ; ENHANCED HEAVY DUTY 130MM
Part # COP.02EBCPM130MGRAT
BDI # 24530713
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
181
Other Features:
Single Row | Enhanced Heavy Duty | M-Line Pedestal
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
16.6
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
155.6
02EBCPM130MEXAT
Description
02EBCPM130MEXAT PILLOW BLOCK UNIT ; ENHANCED HEAVY DUTY 130MM
Part # COP.02EBCPM130MEXAT
BDI # 24530711
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
181
Other Features:
Single Row | Enhanced Heavy Duty | M-Line Pedestal
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
16.6
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
155.6
02EBCP80MEXAT
Description
02EBCP80MEXAT PILLOW BLOCK UNIT ; ENHANCED HEAVY DUTY 80MM
Part # COP.02EBCP80MEXAT
BDI # 24530691
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
154
Other Features:
Single Row | Enhanced Heavy Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.9
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
125
01EBCP800EXAT
Description
01EBCP800EXAT PILLOW BLOCK UNIT ; ENCHANCED MEDIUM DUTY 8"
Part # COP.01EBCP800EXAT
BDI # 22989029
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
200.03
Other Features:
Single Row | Enhanced Medium Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
16.6
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
247.65