MSE608BXHSAFQATL
Description
MSE608BXHSAFQATL PILLOW BLK CYL RLR BRG ; NON RETURNABLE 6-1/2" BORE EXPANSION
Part # MSE608BXHSAFQATL
BDI # 22818325
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
140
Other Features:
Single Row | Medium Duty | With Angled Split Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
17.6
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
267
03BCP600EXAT
Description
03BCP600EXAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 6"
Part # COP.03BCP600EXAT
BDI # 24715612
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
160
Other Features:
Single Row | Extra Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
22
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
254
02EBCP615GRAT
Description
02EBCP615GRAT PILLOW BLOCK UNIT ; ENHANCED HEAVY DUTY 6-15/16"
Part # COP.02EBCP615GRAT
BDI # 22990798
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
241.3
Other Features:
Single Row | Enhanced Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
18
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
273
02EBCP200MEXAT
Description
02EBCP200MEXAT PILLOW BLOCK UNIT ; ENHANCED HEAVY DUTY 200MM
Part # COP.02EBCP200MEXAT
BDI # 22990764
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
258
Other Features:
Single Row | Enhanced Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
20
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
305
03BCP180MGRAT
Description
03BCP180MGRAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 180MM
Part # COP.03BCP180MGRAT
BDI # 24715526
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
178
Other Features:
Single Row | Extra Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
25
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
279