TAAPH076K1315SO
Description
TAAPH076K1315SO SRB HOUSED UNIT ; SOLID BLOCK
Part # TAAPH076K1315SO
BDI # 22085946
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
360.68
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
35.8
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
325.45
TAAPH168K1207SO
Description
TAAPH168K1207SO SRB HOUSED UNIT ; SOLID BLOCK
Part # TAAPH168K1207SO
BDI # 22085956
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
346.71
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
37.5
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
356
02EBCP260MEXAT
Description
02EBCP260MEXAT PILLOW BLOCK UNIT ; ENHANCED HEAVY DUTY 260MM
Part # COP.02EBCP260MEXAT
BDI # 22990776
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
280
Other Features:
Single Row | Enhanced Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
23.5
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
356
02EBCP240MGRAT
Description
02EBCP240MGRAT PILLOW BLOCK UNIT ; ENHANCED HEAVY DUTY 240MM
Part # COP.02EBCP240MGRAT
BDI # 22990774
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
280
Other Features:
Single Row | Enhanced Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
23.5
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
356
02EBCP240MEXAT
Description
02EBCP240MEXAT PILLOW BLOCK UNIT ; ENHANCED HEAVY DUTY 240MM
Part # COP.02EBCP240MEXAT
BDI # 22990772
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
280
Other Features:
Single Row | Enhanced Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
23.5
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
356