NP2.7/16
Description
NP2.7/16 PILLOW BLK BEARING UNIT ; 2-7/16" ID 69.9MM 240MM OAL X 142.3MM HT
Part # NP2.7/16
BDI # 1192119
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
65.07
Other Features:
Single Row | Self-Lubrication
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
69.85
NP2.3/16
Description
NP2.3/16 PILLOW BLK BEARING UNIT ; 2-3/16" ID 219.5MM LG X 129.5MM HT
Part # NP2.3/16
BDI # 1192115
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.55
Other Features:
Single Row | Self-Lubrication
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
63.5
NP2R
Description
NP2R PILLOW BLK BEARING UNIT ; 2" ID 57.2MM 206MM OAL X 115.2MM OAH
Part # NP2R
BDI # 1192135
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.55
Other Features:
Single Row | Self-Lubrication
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.7
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
63.5
NP1.15/16
Description
NP1.15/16 PILLOW BLK BEARING UNIT ; 1-15/16" ID 206.5MM LG X 115.2MM HT
Part # NP1.15/16
BDI # 1192048
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.6
Other Features:
Single Row | Self-Lubrication
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
57.2
NP2.15/16
Description
NP2.15/16 PILLOW BLK BEARING UNIT ; 2-15/16" ID 82.6MM 275MM OAL X 164MM OAH
Part # NP2.15/16
BDI # 1192113
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
77.775
Other Features:
Single Row | Self-Lubrication
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
82.55