02EBCPM130MGRAT
Description
02EBCPM130MGRAT PILLOW BLOCK UNIT ; ENHANCED HEAVY DUTY 130MM
Part # COP.02EBCPM130MGRAT
BDI # 24530713
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
181
Other Features:
Single Row | Enhanced Heavy Duty | M-Line Pedestal
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
16.6
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
155.6
02EBCPM130MEXAT
Description
02EBCPM130MEXAT PILLOW BLOCK UNIT ; ENHANCED HEAVY DUTY 130MM
Part # COP.02EBCPM130MEXAT
BDI # 24530711
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
181
Other Features:
Single Row | Enhanced Heavy Duty | M-Line Pedestal
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
16.6
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
155.6
LSE415BRHSRSS
Description
LSE415BRHSRSS PILLOW BLOCK CYL RLR BRG ; 4-15/16" BORE RETAINED
Part # LSE415BRHSRSS
BDI # 22807051
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95
Other Features:
Single Row | Light Duty | With Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
17.7
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
162
LSE415BRHSNQKPS
Description
LSE415BRHSNQKPS PILLOW BLOCK CYL RLR BRG ; 4-15/16" BORE RETAINED
Part # LSE415BRHSNQKPS
BDI # 22807044
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95
Other Features:
Single Row | Light Duty | With Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
17.7
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
162
02EBCP500EXAT
Description
02EBCP500EXAT PILLOW BLOCK UNIT ; ENHANCED HEAVY DUTY 5"
Part # COP.02EBCP500EXAT
BDI # 24530643
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
184.15
Other Features:
Single Row | Enhanced Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
19.5
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
181