MSE608BXHSAFQATL
Description
MSE608BXHSAFQATL PILLOW BLK CYL RLR BRG ; NON RETURNABLE 6-1/2" BORE EXPANSION
Part # MSE608BXHSAFQATL
BDI # 22818325
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
140
Other Features:
Single Row | Medium Duty | With Angled Split Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
17.6
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
267
TAAPH638K615SO
Description
TAAPH638K615SO SRB SOLID-BLK HOUSED UNIT
Part # TAAPH638K615SO
BDI # 22085920
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
207.518
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
26.3
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
240
TAAPH640DK703SO
Description
TAAPH640DK703SO SRB HOUSED UNIT ; SOLID BLOCK
Part # TAAPH640DK703SO
BDI # 22085926
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
217.678
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
27.9
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
250.825
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
196.596
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
18.3
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
170
QMMH18J307SM
Description
QMMH18J307SM HANGER SPH RLR BRG ; ECCENTRIC LOCK SOLID-BLOCK
Part # QMMH18J307SM
BDI # 20396738
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
102.362
Other Features:
Double Row | Single Collar
Housing Style:
Hanger Unit
Housing Material:
Cast Steel
Mounting Method:
Eccentric Collar
Mounting Thread:
1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
200.152
Base to Center Height - Millimeter:
160.274
Rolling Element:
Spherical Roller Bearing