02EBCP508GRAT
Description
02EBCP508GRAT PILLOW BLOCK UNIT ; ENHANCED HEAVY DUTY 5-1/2"
Part # COP.02EBCP508GRAT
BDI # 24530657
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
187.325
Other Features:
Single Row | Enhanced Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
21.5
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
203
03BCP130MEXAT
Description
03BCP130MEXAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 130MM
Part # COP.03BCP130MEXAT
BDI # 24715500
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
140
Other Features:
Single Row | Extra Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
18.5
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
203
02EBCP507GRAT
Description
02EBCP507GRAT PILLOW BLOCK UNIT ; ENHANCED HEAVY DUTY 5-7/16"
Part # COP.02EBCP507GRAT
BDI # 24530653
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
187.325
Other Features:
Single Row | Enhanced Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
21.5
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
203
01EBCP615GRAT
Description
01EBCP615GRAT PILLOW BLOCK UNIT ; ENCHANCED MEDIUM DUTY 6-15/16"
Part # COP.01EBCP615GRAT
BDI # 22988177
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
200.03
Other Features:
Single Row | Enhanced Medium Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15.3
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
235
02EBCP140MEXAT
Description
02EBCP140MEXAT PILLOW BLOCK UNIT ; ENHANCED HEAVY DUTY 140MM
Part # COP.02EBCP140MEXAT
BDI # 24530543
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
188
Other Features:
Single Row | Enhanced Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
21.5
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
203