LSM220BRHSDQKPS
Description
LSM220BRHSDQKPS PILLOW BLOCK CYL RLR BRG ; 220MM BORE RETAINED
Part # LSM220BRHSDQKPS
BDI # 21955841
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
115
Other Features:
Single Row | Light Duty | With Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
18.1
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
270
03BCP160MGRAT
Description
COP.03BCP160MGRAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 160MM
Part # COP.03BCP160MGRAT
BDI # 24715518
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
171
Other Features:
Single Row | Extra Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
24.7
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
267
03BCP608EXAT
Description
COP.03BCP608EXAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 6-1/2"
Part # COP.03BCP608EXAT
BDI # 24715620
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
171
Other Features:
Single Row | Extra Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
24.8
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
267
03BCP608GRAT
Description
COP.03BCP608GRAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 6-1/2"
Part # COP.03BCP608GRAT
BDI # 24715622
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
171
Other Features:
Single Row | Extra Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
24.8
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
267
02EBCZ608EXAT
Description
COP.02EBCZ608EXAT PILLOW BLOCK UNIT ; ENHANCED HEAVY DUTY 6-1/2"
Part # COP.02EBCZ608EXAT
BDI # 22990820
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
231.775
Other Features:
Single Row | Enhanced Heavy Duty | Marine Pedestal
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
17.6
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
267