02EBC315GRAT
Description
02EBC315GRAT CARTRIDGE BEARING ; HEAVY DUTY 3-15/16"
Part # COP.02EBC315GRAT
BDI # 17116322
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.125
Length Thru Bore - Millimeter:
92.1
Length Thru Bore - Inch:
3.626
Other Features:
Single Row | Split Roller | Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
01EBC307EXAT
Description
01EBC307EXAT CARTRIDGE BEARING ; ENCHANCED MEDIUM DUTY 3-7/16"
Part # COP.01EBC307EXAT
BDI # 17116096
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Length Thru Bore - Millimeter:
70.7
Length Thru Bore - Inch:
2.783
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
02B315EX03
Description
02B315EX03 INSERT BEARING ; NON RETURNABLE 3-15/16" BORE
Part # COP.02B315EX03
BDI # 24078439
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
51.6
Other Features:
Single Row | Expansion Type | Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
7.625
Length Thru Bore - Millimeter:
92.1
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
100B600GR
Description
100B600GR CYLINDRICAL ROLLER BEARING ; LIGHT DUTY 6"
Part # COP.100B600GR
BDI # 22990896
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
55.6
Other Features:
Single Row | Non-Expansion Type | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
9.5
Length Thru Bore - Millimeter:
90
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
100B120MEX
Description
100B120MEX CYLINDRICAL ROLLER BEARING ; LIGHT DUTY 120MM
Part # COP.100B120MEX
BDI # 22990830
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
46.9
Other Features:
Single Row | Expansion Type | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
8
Length Thru Bore - Millimeter:
85
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar