RALE30-XL-NPP-FA106
Description
RALE30-XL-NPP-FA106 X-LIFE BALL BRG ; INSERT W/ECC LOCK COLLAR
Part # RALE30-XL-NPP-FA106
BDI # 1412145
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
13
Other Features:
Single Row | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Length Thru Bore - Millimeter:
26.5
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
RAE30-XL-NPP-FA106
Description
RAE30-XL-NPP-FA106 X-LIFE BALL BRG ; INSERT 30MM BORE 18MM OR
Part # RAE30-XL-NPP-FA106
BDI # 1176715
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
18
Other Features:
Single Row
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
35.8
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
RAE30-XL-NPP-NR
Description
RAE30-XL-NPP-NR X-LIFE INSERT BALL BRG ; WITH ECC LOCK COLLAR
Part # RAE30-XL-NPP-NR
BDI # 18314605
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
18
Other Features:
Single Row
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
35.8
Outer Race Profile:
Cylindrical
Global Part Number GPN:
562111
Mounting Method:
Eccentric Collar
RAE30-XL-NPP-B
Description
RAE30-XL-NPP-B X-LIFE INSERT BALL BRG ; WITH ECC LOCK COLLAR
Part # RAE30-XL-NPP-B
BDI # 1176714
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
18
Other Features:
Single Row
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
35.8
Outer Race Profile:
Spherical
Global Part Number GPN:
562109
Mounting Method:
Eccentric Collar
RAE40-XL-NPP-FA106
Description
RAE40-XL-NPP-FA106 X-LIFE BALL BRG ; INSERT W/ECC LOCK COLLAR
Part # RAE40-XL-NPP-FA106
BDI # 18314612
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
21
Other Features:
Single Row
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
43.8
Outer Race Profile:
Cylindrical
Global Part Number GPN:
562116
Mounting Method:
Eccentric Collar