01 BC 135MM EX ATL
Description
01 BC 135MM EX ATL SPLIT BEARING ; COOPER SPLIT BEARING
Part # 01 BC 135MM EX ATL
BDI # 21928168
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
11
Length Thru Bore - Millimeter:
98.4
Length Thru Bore - Inch:
3.874
Other Features:
Single Row | Split Roller | Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
01EBCP200EXAT
Description
01EBCP200EXAT ; COMP PILLOW BLOCK ASSY EXPANSION TYPE
Part # 01EBCP200EXAT
BDI # 22965183
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
96.85
Other Features:
Single Row | Enhanced Medium Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
69.85