LSE415BRHSRSS
Description
LSE415BRHSRSS PILLOW BLOCK CYL RLR BRG ; 4-15/16" BORE RETAINED
Part # LSE415BRHSRSS
BDI # 22807051
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95
Other Features:
Single Row | Light Duty | With Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
17.7
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
162
LSE415BRHSNQKPS
Description
LSE415BRHSNQKPS PILLOW BLOCK CYL RLR BRG ; 4-15/16" BORE RETAINED
Part # LSE415BRHSNQKPS
BDI # 22807044
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95
Other Features:
Single Row | Light Duty | With Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
17.7
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
162
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
27
Other Features:
Single Row | Non-Expansion | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
4.5
Length Thru Bore - Millimeter:
60
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
LSE115BRHSAFQAKPS
Description
LSE115BRHSAFQAKPS PILLOW BLK CYL RLR BRG ; 1-15/16" BORE RETAINED
Part # LSE115BRHSAFQAKPS
BDI # 22849013
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
60
Other Features:
Single Row | Light Duty | With Angled Split Support
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
69.85
LSE208BRHDFATL
Description
LSE208BRHDFATL FLANGE BLK CYL RLR BRG ; RETAINED
Part # LSE208BRHDFATL
BDI # 20348273
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
60
Nominal Bolt Circle Diameter Round - Inch:
8.6
Housing Configuration:
2 Piece Split
Other Features:
Single Row | Wide Inner Ring | Light Duty
Housing Style:
4 Bolt Round Flange Block
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Nominal Bolt Circle Diameter Round - Millimeter:
218.4
Number of Mounting Holes:
4