GRA010RRB
Description
GRA010RRB INSERT BEARING ; 5/8" BORE NARROW IR 1.575" OD
Part # GRA010RRB
BDI # 1425103
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
12
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
28.58
Outer Race Profile:
Spherical
Global Part Number GPN:
561282
Mounting Method:
Eccentric Collar
G1203KPPB4
Description
G1203KPPB4 INSERT BEARING ; 2-3/16" BORE IR WID 3.937" OD
Part # G1203KPPB4
BDI # 1356185
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
24
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
71.45
Outer Race Profile:
Spherical
Global Part Number GPN:
561539
Mounting Method:
Eccentric Collar
1102KRR
Description
1102KRR INSERT BEARING ; 1-1/8" BORE IR WID 0.63" OR WID
Part # 1102KRR
BDI # 1310009
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
16
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
48.412
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
G1010KRRB
Description
G1010KRRB INSERT BEARING ; 5/8" BORE IR WID 1.575" OD
Part # G1010KRRB
BDI # 1356097
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
12
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
37.3
Outer Race Profile:
Spherical
Global Part Number GPN:
561412
Mounting Method:
Eccentric Collar
RA014RR FS612
Description
RA014RR FS612 INSERT BEARING ; 7/8" BORE NARROW IR 0.591" OR WID
Part # RA014RR FS612
BDI # 1371273
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
30.963
Outer Race Profile:
Cylindrical
Global Part Number GPN:
561644
Mounting Method:
Eccentric Collar