02EBC315GRAT
Description
02EBC315GRAT CARTRIDGE BEARING ; HEAVY DUTY 3-15/16"
Part # COP.02EBC315GRAT
BDI # 17116322
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.125
Length Thru Bore - Millimeter:
92.1
Length Thru Bore - Inch:
3.626
Other Features:
Single Row | Split Roller | Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
LSE215BXHSAFQKPS
Description
LSE215BXHSAFQKPS PILLOW BLK CYL RLR BRG ; NON RETURNABLE 2-15/16" BORE EXPANSION
Part # LSE215BXHSAFQKPS
BDI # 22850213
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
65
Other Features:
Single Row | Light Duty | With Angled Split Support
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.4
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
95
01EBC307EXAT
Description
01EBC307EXAT CARTRIDGE BEARING ; ENCHANCED MEDIUM DUTY 3-7/16"
Part # COP.01EBC307EXAT
BDI # 17116096
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Length Thru Bore - Millimeter:
70.7
Length Thru Bore - Inch:
2.783
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
100BCF508GRAT
Description
100BCF508GRAT FLANGE BLOCK UNIT ; LIGHT DUTY 5-1/2"
Part # COP.100BCF508GRAT
BDI # 22991152
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
90
Nominal Bolt Circle Diameter Round - Inch:
14.8
Housing Configuration:
2 Piece Split
Other Features:
High Speed | Compact
Housing Style:
4 Bolt Round Flange Block
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Nominal Bolt Circle Diameter Round - Millimeter:
376.2
Number of Mounting Holes:
4
02B315EX03
Description
02B315EX03 INSERT BEARING ; NON RETURNABLE 3-15/16" BORE
Part # COP.02B315EX03
BDI # 24078439
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
51.6
Other Features:
Single Row | Expansion Type | Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
7.625
Length Thru Bore - Millimeter:
92.1
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar