B1U-K-106R
Description
B1U-K-106R CARTRIDGE BEARING ; NON-RETURNABLE TAPERED ROLLER BRG
Part # 023293
BDI # 27307685
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.438
Length Thru Bore - Millimeter:
64.262
Length Thru Bore - Inch:
2.53
Other Features:
Double Row | With Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Non-Expansion
INS-SC-60M
Description
INS-SC-60M INSERT BALL BRG ; 60MM BORE IR WID 110MM OD
Part # 125818
BDI # 258997
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
26
Other Features:
Single Row | Normal Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Length Thru Bore - Millimeter:
50.4
Outer Race Profile:
Spherical
Global Part Number GPN:
560772
Mounting Method:
Set Screw
DU-DI-207R
Description
DU-DI-207R TAPERED RLR INSERT BRG ; NON RETURNABLE
Part # 023491
BDI # 240988
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.16
Length Thru Bore - Millimeter:
101.6
Length Thru Bore - Inch:
4
Other Features:
Double Row | Double Interlock | With Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Non-Expansion
1104KRR
Description
1104KRR INSERT BEARING ; 1-1/4" BORE IR WID 0.669" OR WID
Part # 1104KRR
BDI # 1424081
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
17
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
51.206
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
INS-SXR-203
Description
INS-SXR-203 INSERT BEARING ; 2-3/16" BORE IR WID 3.937" OD
Part # 131927
BDI # 261292
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
24
Other Features:
Single Row | Normal Duty | With Set Screw
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
71.45
Outer Race Profile:
Spherical
Global Part Number GPN:
560862
Mounting Method:
Eccentric Collar