GRAE25RRB
Description
GRAE25RRB INSERT BEARING ; 25MM BORE NARROW IR 52MM OD
Part # GRAE25RRB
BDI # 1425115
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Standard Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
31
Outer Race Profile:
Spherical
Global Part Number GPN:
561274
Mounting Method:
Eccentric Collar
INS-DL-012-CR
Description
INS-DL-012-CR INSERT BALL BRG ; 3/4" BORE IR WID 1.85" OD
Part # 126685
BDI # 259308
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Normal Duty | Corrosion Resistant
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
32.54
Outer Race Profile:
Spherical
Global Part Number GPN:
560577
Mounting Method:
Concentric Collar
RA015RRB
Description
RA015RRB INSERT BEARING ; 15/16" BORE NARROW IR 2.047" OD
Part # RA015RRB
BDI # 1371278
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
30.96
Outer Race Profile:
Spherical
Global Part Number GPN:
561650
Mounting Method:
Eccentric Collar
G1015KRR
Description
G1015KRR INSERT BEARING ; 15/16" BORE IR WID 0.591" OR WID
Part # G1015KRR
BDI # 1356109
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
44.45
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
G1010KRRB
Description
G1010KRRB INSERT BEARING ; 5/8" BORE IR WID 1.575" OD
Part # G1010KRRB
BDI # 1356097
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
12
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
37.3
Outer Race Profile:
Spherical
Global Part Number GPN:
561412
Mounting Method:
Eccentric Collar