LSE103BXHSFS
Description
LSE103BXHSFS PILLOW BLOCK CYL RLR BRG ; 1-3/16" BORE EXPANSION
Part # LSE103BXHSFS
BDI # 22822577
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55
Other Features:
Single Row | Light Duty | With Support
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.1
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
60
01EBCF103GRAT
Description
01EBCF103GRAT FLANGE BLOCK UNIT ; ENCHANCED MEDIUM DUTY 1-3/16"
Part # COP.01EBCF103GRAT
BDI # 24531179
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
93.675
Nominal Bolt Circle Diameter Round - Inch:
6.5
Housing Configuration:
2 Piece Split
Other Features:
Enhanced Duty
Housing Style:
4 Bolt Round Flange Block
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Nominal Bolt Circle Diameter Round - Millimeter:
165
Number of Mounting Holes:
4
01EBCF104GRAT
Description
01EBCF104GRAT FLANGE BLOCK UNIT ; ENCHANCED MEDIUM DUTY 1-1/4"
Part # COP.01EBCF104GRAT
BDI # 24531183
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
93.675
Nominal Bolt Circle Diameter Round - Inch:
6.5
Housing Configuration:
2 Piece Split
Other Features:
Enhanced Duty
Housing Style:
4 Bolt Round Flange Block
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Nominal Bolt Circle Diameter Round - Millimeter:
165
Number of Mounting Holes:
4
01EBC103GRAT
Description
01EBC103GRAT CARTRIDGE BEARING ; ENCHANCED MEDIUM DUTY 1-3/16"
Part # COP.01EBC103GRAT
BDI # 24531031
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
50.089
Length Thru Bore - Inch:
1.972
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
LSE104BXHSFS
Description
LSE104BXHSFS PILLOW BLOCK CYL RLR BRG ; 1-1/4" BORE EXPANSION
Part # LSE104BXHSFS
BDI # 22822613
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55
Other Features:
Single Row | Light Duty | With Support
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.1
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
60