TAAPH156K1008SO
Description
TAAPH156K1008SO SPHR RLR BRG HOUSED UNIT ; NON RETURNABLE SOLID-BLK
Part # TAAPH156K1008SO
BDI # 22086026
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
275.082
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
31.8
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
305
SDAF 23156K X 10
Description
SDAF 23156K X 10 SAF SPLIT PB HOUSING ; NON RETURNABLE
Part # SDAF 23156K X 10
BDI # 1372765
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
390.525
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
695817
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
33.1
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
LSE1000BXHATL
Description
LSE1000BXHATL CYL RLR BEARING HOUSING ; NON RETURNABLE EXPANSION
Part # LSE1000BXHATL
BDI # 20347935
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.5
Length Thru Bore - Millimeter:
122
Length Thru Bore - Inch:
4.803
Other Features:
Single Row | Split Roller | Light Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
69
Other Features:
Single Row | Non-Expansion | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
16
Length Thru Bore - Millimeter:
128
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
66.7
Other Features:
Single Row | Expansion | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
14.75
Length Thru Bore - Millimeter:
122
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar