02B75MEX
Description
02B75MEX CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 75MM
Part # COP.02B75MEX
BDI # 20475370
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
46.1
Other Features:
Single Row | Expansion Type | Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
5.875
Length Thru Bore - Millimeter:
82.6
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02B65MGR
Description
02B65MGR CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 65MM
Part # COP.02B65MGR
BDI # 20475368
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
38.9
Other Features:
Single Row | Non-Expansion Type | Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
72.3
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
01EBCP211EXAT
Description
01EBCP211EXAT PILLOW BLOCK UNIT ; ENCHANCED MEDIUM DUTY 2-11/16"
Part # COP.01EBCP211EXAT
BDI # 17116181
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
114.3
Other Features:
Single Row | Enhanced Medium Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.6
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
95
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
38.9
Other Features:
Single Row | Non-Expansion | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
6
Length Thru Bore - Millimeter:
75
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02BC4P70MGRAT
Description
02BC4P70MGRAT PILLOW BLOCK UNIT ; HEAVY DUTY 70MM
Part # COP.02BC4P70MGRAT
BDI # 22989589
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
140
Other Features:
Single Row | Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.9
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
112