INS-IP-315R
Description
INS-IP-315R INSERT BEARING ; NON-RETURNABLE 3-15/16"B NARROW IR
Part # 070906
BDI # 247418
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
47.625
Other Features:
Double Row | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
7.087
Length Thru Bore - Millimeter:
119.456
Outer Race Profile:
Spherical
Global Part Number GPN:
561029
Mounting Method:
Tapered Adapter Sleeve
02EBC315GRAT
Description
02EBC315GRAT CARTRIDGE BEARING ; HEAVY DUTY 3-15/16"
Part # COP.02EBC315GRAT
BDI # 17116322
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.125
Length Thru Bore - Millimeter:
92.1
Length Thru Bore - Inch:
3.626
Other Features:
Single Row | Split Roller | Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
CSEB22464H
Description
CSEB22464H CARTRIDGE ROLLER BEARING ; 4" BORE 7-3/8" OD 4" HOUSING WID
Part # 10405889
BDI # 574503
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.375
Length Thru Bore - Millimeter:
128.6
Length Thru Bore - Inch:
5.063
Other Features:
Double Row | Extended Inner Race | Separable Outer Race | Spring Locking | Single Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Steel
Mounting Method:
Concentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
CSEB22572H
Description
CSEB22572H CARTRIDGE ROLLER BEARING ; 4-1/2" X 7.967" X 4-1/4" NON RET
Part # 10422492
BDI # 21515346
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.768
Length Thru Bore - Millimeter:
158.75
Length Thru Bore - Inch:
6.25
Other Features:
Double Set Collar
Housing Style:
Cartridge Unit
Housing Material:
Steel
Mounting Method:
Concentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
CSEB22579H
Description
CSEB22579H CARTRIDGE ROLLER BEARING ; 4-15/16" BORE 8-3/4" OD 4-7/8" WID
Part # 10439307
BDI # 574506
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Length Thru Bore - Millimeter:
184.15
Length Thru Bore - Inch:
7.25
Other Features:
Double Row | Extended Inner Race | Separable Outer Race | Spring Locking | Double Collar | Double Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Steel
Mounting Method:
Concentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion