1035-35G
Description
1035-35G INSERT BEARING ; 35MM DIA BORE 72MM OD 42.9MM W
Part # 1035-35G
BDI # 1412554
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
17
Other Features:
Single Row
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
42.875
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15
Other Features:
Single Row
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
30.9
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
1135-1.7/16CG
Description
1135-1.7/16CG INSERT BEARING ; 35MM IDX72MM ODX42.9MM W
Part # 1135-1.7/16CG
BDI # 1412576
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
23.825
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
42.875
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
1230-1.1/4ECG
Description
1230-1.1/4ECG SELF ALIGNING BALL BEARING ; 30MM BOREX62MM ODX36MM W
Part # 1230-1.1/4ECG
BDI # 1183733
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
16
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
35.68
Outer Race Profile:
Spherical
Mounting Method:
Eccentric Collar
1125-1CG
Description
1125-1CG INSERT BEARING ; 25.4MM IDX52MM ODX34.1MM W
Part # 1125-1CG
BDI # 1183606
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
19.05
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
34.112
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw