Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
98
Other Features:
Double Row | Solid Ring | C3 Clearance
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Length Thru Bore - Millimeter:
98
Outer Race Profile:
Cylindrical
Mounting Method:
Shaft Mount
01EBC800EXAT
Description
01EBC800EXAT CARTRIDGE BEARING ; ENCHANCED MEDIUM DUTY 8"
Part # COP.01EBC800EXAT
BDI # 22988761
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14.125
Length Thru Bore - Millimeter:
109
Length Thru Bore - Inch:
4.291
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
01EBC715GRAT
Description
01EBC715GRAT CARTRIDGE BEARING ; ENCHANCED MEDIUM DUTY 7-15/16"
Part # COP.01EBC715GRAT
BDI # 22988759
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14.125
Length Thru Bore - Millimeter:
109
Length Thru Bore - Inch:
4.291
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
01EBC715EXAT
Description
01EBC715EXAT CARTRIDGE BEARING ; ENCHANCED MEDIUM DUTY 7-15/16"
Part # COP.01EBC715EXAT
BDI # 22988757
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14.125
Length Thru Bore - Millimeter:
109
Length Thru Bore - Inch:
4.291
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
BRG22240K.C3
Description
BRG22240K.C3 SPHERICAL ROLLER BRG ; NON RETURNABLE
Part # 422064
BDI # 278912
Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
98
Other Features:
Double Row | Solid Ring | C3 Clearance
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Length Thru Bore - Millimeter:
98
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve