01EBC300MEXAT
Description
01EBC300MEXAT CARTRIDGE BEARING ; ENCHANCED MEDIUM DUTY 300MM
Part # COP.01EBC300MEXAT
BDI # 22988665
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
19.252
Length Thru Bore - Millimeter:
143
Length Thru Bore - Inch:
5.63
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
01EB1200GR
Description
01EB1200GR CYLINDRICAL ROLLER BEARING ; ENCHANCED MEDIUM DUTY 12"
Part # COP.01EB1200GR
BDI # 22988499
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
74.6
Other Features:
Single Row | Non-Expansion Type | Enhanced Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
17.25
Length Thru Bore - Millimeter:
143
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
BRG23060K.C3
Description
BRG23060K.C3 SPHERICAL ROLLER BRG ; NON RETURNABLE
Part # 422582
BDI # 278940
Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
118
Other Features:
Double Row | Solid Ring | C3 Clearance
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Length Thru Bore - Millimeter:
118
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
01EB300MEX
Description
01EB300MEX CYLINDRICAL ROLLER BEARING ; ENCHANCED MEDIUM DUTY 300MM
Part # COP.01EB300MEX
BDI # 20518289
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
74.6
Other Features:
Single Row | Expansion Type | Enhanced Medium Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
17.25
Length Thru Bore - Millimeter:
143
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
01EBC300MGRAT
Description
01EBC300MGRAT CARTRIDGE BEARING ; ENCHANCED MEDIUM DUTY 300MM
Part # COP.01EBC300MGRAT
BDI # 22988667
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
19.252
Length Thru Bore - Millimeter:
143
Length Thru Bore - Inch:
5.63
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion