01BC2300EXLAB
Description
01BC2300EXLAB CARTRIDGE BEARING ; MEDIUM DUTY 23" POR
Part # 01BC2300EXLAB
BDI # 24714433
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
32.125
Length Thru Bore - Millimeter:
172
Length Thru Bore - Inch:
6.772
Other Features:
Single Row | Split Roller | Medium Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
01BC2300GRLAB
Description
01BC2300GRLAB CARTRIDGE BEARING ; MEDIUM DUTY 23" POR
Part # 01BC2300GRLAB
BDI # 24714435
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
32.125
Length Thru Bore - Millimeter:
172
Length Thru Bore - Inch:
6.772
Other Features:
Single Row | Split Roller | Medium Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
01BCP2300EXLAB
Description
01BCP2300EXLAB PILLOW BLOCK UNIT ; MEDIUM DUTY 23" POR
Part # 01BCP2300EXLAB
BDI # 24714549
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
172
Other Features:
Single Row | Medium Duty
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
34.5
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
577.85
01BCP2300GRLAB
Description
01BCP2300GRLAB PILLOW BLOCK UNIT ; MEDIUM DUTY 23" POR
Part # 01BCP2300GRLAB
BDI # 24714551
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
172
Other Features:
Single Row | Medium Duty
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
34.5
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
577.85
01B2300GR
Description
01B2300GR CYLINDRICAL ROLLER BEARING ; MEDIUM DUTY 23" POR
Part # 01B2300GR
BDI # 24714333
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
84.1
Other Features:
Single Row | Non-Expansion Type | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
29.5
Length Thru Bore - Millimeter:
172
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar