NAU4LK205-16
Description
NAU4LK205-16 INSERT BEARING ; 1" B POLY-ROUND WIDE INNER RING
Part # NAU4LK205-16
BDI # 23241322
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Plain Bearing
Outer Race Width - Millimeter:
23.876
Other Features:
Poly-Round | With Stainless Steel Locking Sleeve | Corrosion-Resistant
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
37.313
Outer Race Profile:
Cylindrical
Mounting Method:
Double Lock Collar Sleeve
NAU4LK207
Description
NAU4LK207 INSERT BEARING ; 35MM B POLY-ROUND WIDE INNER RING
Part # NAU4LK207
BDI # 23241332
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Plain Bearing
Outer Race Width - Millimeter:
29.4
Other Features:
Poly-Round | With Stainless Steel Locking Sleeve | Corrosion-Resistant
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
42.8
Outer Race Profile:
Cylindrical
Mounting Method:
Double Lock Collar Sleeve
NAU4LK207-20
Description
NAU4LK207-20 INSERT BEARING ; 1-1/4" B POLY-ROUND WIDE INNER RING
Part # NAU4LK207-20
BDI # 23241334
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Plain Bearing
Outer Race Width - Millimeter:
29.4
Other Features:
Poly-Round | With Stainless Steel Locking Sleeve | Corrosion-Resistant
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
42.8
Outer Race Profile:
Cylindrical
Mounting Method:
Double Lock Collar Sleeve
NAU4LK208-25
Description
NAU4LK208-25 INSERT BEARING ; 1-9/16" B POLY-ROUND WIDE INNER RING
Part # NAU4LK208-25
BDI # 23241346
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Plain Bearing
Outer Race Width - Millimeter:
34.163
Other Features:
Poly-Round | With Stainless Steel Locking Sleeve | Corrosion-Resistant
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
47.6
Outer Race Profile:
Cylindrical
Mounting Method:
Double Lock Collar Sleeve
NAU4LK209
Description
NAU4LK209 INSERT BEARING ; 45MM B POLY-ROUND WIDE INNER RING
Part # NAU4LK209
BDI # 23241348
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Plain Bearing
Outer Race Width - Millimeter:
33.7
Other Features:
Poly-Round | With Stainless Steel Locking Sleeve | Corrosion-Resistant
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Length Thru Bore - Millimeter:
50.3
Outer Race Profile:
Cylindrical
Mounting Method:
Double Lock Collar Sleeve