03EB2300EX
Description
03EB2300EX CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 23"
Part # 03EB2300EX
BDI # 24715704
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
184
Other Features:
Single Row | Expansion Type | Enhanced Extra Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
35.039
Length Thru Bore - Millimeter:
310
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03EB600MEX
Description
03EB600MEX CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 600MM
Part # 03EB600MEX
BDI # 24715732
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
184
Other Features:
Single Row | Expansion Type | Enhanced Extra Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
35.039
Length Thru Bore - Millimeter:
310
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03EB600MGR
Description
03EB600MGR CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 600MM
Part # 03EB600MGR
BDI # 24715734
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
184
Other Features:
Single Row | Non-Expansion Type | Enhanced Extra Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
35.039
Length Thru Bore - Millimeter:
310
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03EB2300GR
Description
03EB2300GR CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 23"
Part # 03EB2300GR
BDI # 24715706
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
184
Other Features:
Single Row | Non-Expansion Type | Enhanced Extra Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
35.039
Length Thru Bore - Millimeter:
310
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02BC2400EXLAB
Description
02BC2400EXLAB CARTRIDGE BEARING ; HEAVY DUTY 24" POR
Part # 02BC2400EXLAB
BDI # 24714826
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
36
Length Thru Bore - Millimeter:
214
Length Thru Bore - Inch:
8.425
Other Features:
Single Row | Split Roller | Heavy Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion