Y-114

COMPARE

Y-114

Description
Y-114 NEEDLE ROLLER BEARING

KOYO

Part # Y-114

BDI # 1088944

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 0.876
Retainer: No
Separable: No
Other Features: Full Complement | ABEC 1 | ISO P0 Precision class; 8.92N Static Load Rating; 5.76N Dynamic Load Rating
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY