Page 1 of 3

Next

Compare
NA 4832

COMPARE

NA 4832

Description
NA 4832 NEEDLE ROLLER BEARING

SKF

Part # NA 4832

BDI # 1419635

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | With Annular Groove and Lubrication Hole | Steel Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NA4832-XL

COMPARE

NA4832-XL

Description
NA4832-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE

INA

Part # NA4832-XL

BDI # 1175418

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Retainer: Yes
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591027
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NA4832

COMPARE

NA4832

Description
NA4832 NEEDLE ROLLER BEARING ; MACHINED WITH INNER RING

IKO

Part # NA4832

BDI # 17219101

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: Not Available
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 474000N Static Load Rating; 173000N Dynamic Load Rating
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
RNA4832

COMPARE

RNA4832

Description
RNA4832 NEEDLE ROLLER BEARING ; MACHINED

IKO

Part # RNA4832

BDI # 516306

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Retainer: Yes
Other Features: 2 Rib Outer Ring | Oil Hole and Lube Groove
Global Part Number GPN: 373243
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NA4832

COMPARE

NA4832

Description
NA4832 NEEDLE RLR BRG ; NON-RETURNABLE 160MMX200MMX40MM

NTN

Part # NA4832

BDI # 1224522

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Oil Hole
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY