Page 1 of 2

Next

Compare
NA 4960

COMPARE

NA 4960

Description
NA 4960 NEEDLE ROLLER BEARING ; 300MM ID X 420MM OD X 118MM W MACHINED

IKO

Part # NA4960

BDI # 23285062

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: Not Available
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 16.535
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 2650000N Static Load Rating; 1130000N Dynamic Load Rating
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NA 4964

COMPARE

NA 4964

Description
NA 4964 NEEDLE ROLLER BEARING ; 320MM ID X 440MM OD X 118MM W MACHINED

IKO

Part # NA4964

BDI # 23285064

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: Not Available
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 17.323
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 2830000N Static Load Rating; 1170000N Dynamic Load Rating
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NA 4972

COMPARE

NA 4972

Description
NA 4972 NEEDLE ROLLER BEARING ; 360MM ID X 480MM OD X 118MM W MACHINED

IKO

Part # NA4972

BDI # 23285066

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: Not Available
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 18.898
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 3200000N Static Load Rating; 1260000N Dynamic Load Rating
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
LRT300340118

COMPARE

LRT300340118

Description
LRT300340118 INNER RING ; FOR GENERAL USAGE

IKO

Part # LRT300340118

BDI # 515642

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 13.386
Retainer: Not Applicable
Other Features: Plain Inner Ring
Global Part Number GPN: 373021
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
LRT320360118

COMPARE

LRT320360118

Description
LRT320360118 INNER RING ; FOR GENERAL USAGE

IKO

Part # LRT320360118

BDI # 515651

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Retainer: Not Applicable
Other Features: Plain Inner Ring
Global Part Number GPN: 373031
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY