NA 4960
Description
NA 4960 NEEDLE ROLLER BEARING ; 300MM ID X 420MM OD X 118MM W MACHINED
Part # NA4960
BDI # 23285062
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
Not Available
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 2650000N Static Load Rating; 1130000N Dynamic Load Rating
Self Aligning:
No
NA 4964
Description
NA 4964 NEEDLE ROLLER BEARING ; 320MM ID X 440MM OD X 118MM W MACHINED
Part # NA4964
BDI # 23285064
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
Not Available
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 2830000N Static Load Rating; 1170000N Dynamic Load Rating
Self Aligning:
No
NA 4972
Description
NA 4972 NEEDLE ROLLER BEARING ; 360MM ID X 480MM OD X 118MM W MACHINED
Part # NA4972
BDI # 23285066
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
Not Available
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 3200000N Static Load Rating; 1260000N Dynamic Load Rating
Self Aligning:
No
LRT300340118
Description
LRT300340118 INNER RING ; FOR GENERAL USAGE
Part # LRT300340118
BDI # 515642
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Retainer:
Not Applicable
Other Features:
Plain Inner Ring
Global Part Number GPN:
373021
Self Aligning:
No
LRT320360118
Description
LRT320360118 INNER RING ; FOR GENERAL USAGE
Part # LRT320360118
BDI # 515651
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Retainer:
Not Applicable
Other Features:
Plain Inner Ring
Global Part Number GPN:
373031
Self Aligning:
No